16 serial straight pinout, 2x 1GbE, ARM 1.6GHz 2-core 2GB mem 32GB flash TPM 2.0, Docker support, D

  • Mfr # CM8116

  • Zoro # G121709018


product price: $2,671.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Width
17.3"
Number of Network (RJ-45) Ports
2
Device Type
Console Server
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8116
Zoro #
G121709018
UPC #
843295106657
Country of Origin
United States

Dimensions

Width
17.3"
Height
9.3"
Depth
1.8"

Details

Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Device Type
Console Server
Number of USB Ports
2
Management Port
Yes
Processor Speed
1.60 MHz
Memory Technology
DDR4 SDRAM
Number of Serial Ports
16
Standard Memory
1.95 GB
Total Number of Network Ports
2
Maximum Operating Temperature
122°F (50°C)
Network (RJ-45)
Yes
Serial Port
Yes
Network Standard
10/100/1000Base-T
Item
Device Server
Maximum Memory Supported
32 GB
Mount Type
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Input Voltage
120 V AC, 230 V AC
USB
Yes
Plug/Connector Type
IEC 60320 C14
Connectivity Technology
Wired
Minimum Operating Temperature
41°F (5°C)
Input Voltage Range
100 V AC - 240 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.