Zoro Homepage

319015 - Adapter Cable

  • Mfr # 319015

  • Zoro # G0657670


product price: $17.85
/ea

Key Features

Cable Length
6 in
Color
Black
Cable Type
DB-9/RJ-45
Connection B
1 x 9-pin DB-9 Serial - Female
Connection A
1 x RJ-45 Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319015
Zoro #
G0657670
UPC #
843295100075
Country of Origin
Unknown

Dimensions

Cable Length
6 in

Details

Item
Data Transfer Cable
Color
Black
Cable Type
DB-9/RJ-45
Connection B
1 x 9-pin DB-9 Serial - Female
Connection A
1 x RJ-45 Network - Female
Conductor Material
Copper
Cable Configuration
Crossover
Device Supported
Network Device, Modem

Description

Opengear 319015 - DB9F to RJ45 Crossover Serial Adapter - 6" DB-9/RJ-45 Data Transfer Cable for Network Device, Modem - First End: 1 x RJ-45 Network - Female - Second End: 1 x 9-pin DB-9 Serial - Female - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.