32 SERIAL STRAIGHT PINOUT, 2X 1GBE, ARM 1.6GHZ 2-CORE 2GB MEM 32GB FLASH TPM 2.0

  • Mfr # CM8132

  • Zoro # G521707447


product price:  $4,259.99
/ea
Free Shipping & Returns

Key Features

Plug/Connector Type
IEC 60320 C14
USB
Yes
Total Number of Network Ports
2
Number of Serial Ports
32
Processor Speed
1.60 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8132
Zoro #
G521707447
UPC #
843295106695
Country of Origin
United States

Dimensions

Width
17.3"
Height
9.3"
Depth
1.8"

Details

Plug/Connector Type
IEC 60320 C14
USB
Yes
Total Number of Network Ports
2
Number of Serial Ports
32
Processor Speed
1.60 MHz
Number of Network (RJ-45) Ports
2
Standard Memory
1.95 GB
Item
Device Server
Maximum Operating Temperature
122°F (50°C)
Number of USB Ports
2
Media Type Supported
Twisted Pair
Serial Port
Yes
Memory Technology
DDR4 SDRAM
Minimum Operating Temperature
41°F (5°C)
Mount Type
Rack-mountable
Maximum Memory Supported
32 GB
Connectivity Technology
Wired
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Input Voltage
120 V AC, 230 V AC
Network Standard
10/100/1000Base-T
Management Port
Yes
Device Type
Console Server
Input Voltage Range
100 V AC - 240 V AC

Description

, DOCKER SUPPORT, DUAL AC, C14 POWER CORD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.