
4 SERIAL, 2G RAM, 16G FLASH, 1GBE
Mfr # OM1204
Zoro # G516440335
product price: $1,550.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Rack-mountable, Desktop
Memory Standard
DRAM
Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Serial Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM1204
Zoro #
G516440335
UPC #
843295000000
Country of Origin
United States
Dimensions
Height
1.7 in
Width
8.7 in
Details
Form Factor
Rack-mountable, Desktop
Memory Standard
DRAM
Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Serial Port
Yes
Processor Speed
1.40 GHz
Number of USB Ports
4
Network (RJ-45)
Yes
Device Type
Console Server
Item
Device Server
Number of Serial Ports
4
Ethernet Technology
Gigabit Ethernet
Power Consumption
25 W
USB
Yes
Standard Memory
1.95 GB
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.