4 SERIAL STRAIGHT PINOUT, 2X 1GBE WITH SFP, X86 1.4GHZ 4-CORE 2GB MEM 16GB SSD, (Discontinued)
- Mfr # OM1204-L-GLB
- Zoro # G922444712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OM1204-L-GLB
Zoro #
G922444712
UPC #
843295106831
Country of Origin
United States
Dimensions
Depth
6.7"
Width
8.7"
Height
1.7"
Details
Item
Device Server
Input Voltage
230 V AC, 12 V DC, 120 V AC
Memory Technology
DDR3 SDRAM
Ethernet Technology
Gigabit Ethernet
Connectivity Technology
Wired/Wireless
Media Type Supported
Twisted Pair, Optical Fiber
Power Consumption
25 W
USB
Yes
Number of Network (RJ-45) Ports
2
Total Number of Expansion Slots
2
Processor Speed
1.40 GHz
Maximum Operating Temperature
122°F (50°C)
Number of USB Ports
4
Standard Memory
3.91 GB
Total Number of Network Ports
2
Number of Serial Ports
4
Expansion Slot Type
SFP
Network Standard
1000Base-X, 10/100/1000Base-T
Network (RJ-45)
Yes
Serial Port
Yes
Minimum Operating Temperature
41°F (5°C)
Description
TPM 2.0, DUAL POWER INPUT, GLOBAL POWER SUPPLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.