Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 Serial, 8G RAM, 64G Flash, 1GbE

  • Mfr # OM2248-L

  • Zoro # G521697038


product price: $7,126.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack Mount
Frequency
50 Hz, 60 Hz
Height
1.8 in
Width
17.3 in
Input Voltage
230 V AC, 120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM2248-L
Zoro #
G521697038
UPC #
843295102871
Country of Origin
China

Dimensions

Height
1.8 in
Width
17.3 in

Details

Form Factor
Rack Mount
Frequency
50 Hz, 60 Hz
Input Voltage
230 V AC, 120 V AC
Item
Infrastructure Management Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.