
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OM2248-US
Zoro #
G0175352
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8 in
Width
17.3 in
Depth
10.3 in
Details
Item
Device Server
Voltage
230 V AC, 120 V AC
Includes
OM2248 Device Server, OM2200 Rack Mount Kit - Two Ears and Screws, 2 x CAT5 Patch Cable 5' , Quick Start Guide, US Power Cord
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Twisted Pair Cable Standard
Category 5
Total Number of Expansion Slots
2
Maximum Memory Supported
8 GB
Media Type Supported
Optical Fiber, Twisted Pair
Network Standard
1000Base-X, 10/100/1000Base-T
Number of Serial Ports
48
Serial Port
Yes
Memory Technology
DDR3 SDRAM
USB
Yes
Number of USB Ports
8
Management Port
Yes
Network (RJ-45)
Yes
Series
OM22xx
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.