Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Opengear 48 Serial, 8Gram, 64Gflash, 1Gbe, Gbl Lte, Us OM2248-L-US

48 Serial, 8Gram, 64Gflash, 1Gbe, Gbl Lte, Us (Discontinued)

  • Mfr # OM2248-L-US
  • Zoro # G0179001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OM2248-L-US
Zoro #
G0179001
UPC #
-
Country of Origin
Unknown

Dimensions

Width
17.3 in
Depth
10.3 in
Height
1.8 in

Details

Item
Device Server
Standards
Emissions: EN55032: 2015 Class A Immunity: EN61000-4-2, -4-3:2006+A1: 2006+A2:2010, -4-4: 2007, -4-5: 2014, -4-6:2008, -4-8: 2009, -4-11: 2010, -4-28: 2010, EN61000-3-2: 2014, EN61000-3-3: 2013 Other Agency Approvals: IEC 60950-1:2005 (Second Edition) + Am 1:2009 + Am 2:2013, EN60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013
Includes
OM2248-L Device Server, OM2200 Rack Mount Kit - Two Ears and Screws, (2) CAT5 Patch Cable 5' , Quick Start Guide, US Power Cord
Voltage
120 V AC, 230 V AC
Mounting
Rack-mountable
Number of Serial Ports
48
Media Type Supported
Twisted Pair
Max. Memory Supported
8 GB
Operating Temp. Range
41°F (5°C) to 122°F (50°C)
Humidity
5% to 90%
Memory Technology
DDR3 SDRAM
Management Port
Yes
Number of USB Ports
8
Processor Manufacturer
AMD
Storage Temperature
-20°F (-30°C) to +140°F (60°C)
Serial Port
Yes
Network (RJ-45)
Yes
Mean Time Between Failures (MTBF)
100,000 hrs
Series
OM22xx
USB
Yes
Ethernet Technology
Gigabit Ethernet
Network Standard
1000Base-X
Number of Network (RJ-45) Ports
2
Input Voltage
230V AC
Twisted Pair Cable Standard
Category 5
Number of Expansion Slots
2

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.