Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4SER, 4GBE, 4G RAM, 1GBE, 16G FLASH

  • Mfr # OM1204-4E-L

  • Zoro # G016432885


product price: $2,793.99
/ea
Free Shipping & Returns

Key Features

Number of Serial Ports
4
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
2
Height
1.7 in
Processor Speed
1.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM1204-4E-L
Zoro #
G016432885
UPC #
843295000000
Country of Origin
United States

Dimensions

Height
1.7 in
Width
8.7 in

Details

Number of Serial Ports
4
Item
Device Server
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
2
Processor Speed
1.40 GHz
Device Type
Console Server
Ethernet Technology
Gigabit Ethernet
Standard Memory
3.91 GB
USB
Yes
Memory Standard
DRAM
Power Consumption
25 W
Number of USB Ports
4
Number of Network (RJ-45) Ports
6
Form Factor
Desktop, Rack-mountable
Serial Port
Yes
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.