8 serial Cisco Straight pinout, ext power, 2 GbE Ethernet, LTE cellular, dual SIM, 2 DIO & 2 Output

  • Mfr # ACM7008-2-L-GLB

  • Zoro # G121702736


product price: $1,785.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC, 12 V DC
Data Link Protocols
HTTPS, LLDP
Total Number of Network Ports
2
Depth
4.7"
Height
1.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM7008-2-L-GLB
Zoro #
G121702736
UPC #
843295106893
Country of Origin
United States

Dimensions

Depth
4.7"
Height
1.4"
Width
5.1"

Details

Item
Infrastructure Management Equipment
Input Voltage
230 V AC, 120 V AC, 12 V DC
Data Link Protocols
HTTPS, LLDP
Total Number of Network Ports
2
TCO Certified
Yes
Input Voltage Range
110 V AC - 240 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.