Shop OPENGEAR
See all product information
Create Account
8 SERIAL STRAIGHT PINOUT, 2X 1GBE WITH SFP, X86 1.4GHZ 4-CORE 2GB MEM 16GB SSD,
- Mfr # OM1208-L-GLB
- Zoro # G722606617
product price:Â
$
2,537.99
/ea
Free Shipping & Returns
Key Features
Width
8.7 in
Depth
6.7 in
Number of Serial Ports
8
Series
OM1200
Voltage
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM1208-L-GLB
- Zoro #
- G722606617
- UPC #
- -
- Country of Origin
- United States
- Number of Serial Ports
- 8
- Series
- OM1200
- Voltage
- 120 V AC
- Minimum Operating Temperature
- 41 Degree F
- Maximum Operating Temperature
- 122 Degree F
Dimensions
- Width
- 8.7 in
- Depth
- 6.7 in
- Height
- 1.7 in
Description
8 SERIAL STRAIGHT PINOUT, 2X 1GBE WITH SFP, X86 1.4GHZ 4-CORE 2GB MEM 16GB SSD,TPM 2.0, DUAL POWER INPUT, GLOBAL POWER SUPPLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.