This item is Discontinued.

Opengear 8 serial straight pinout, 2x1GbE with SFP, x86 1.4GHz 4-core 4GB mem 16GB SSD, TPM 2.0, 4G LTE-A Pro Gl OM1208-8E-L-GLB

This item is Discontinued.

Opengear

8 serial straight pinout, 2x1GbE with SFP, x86 1.4GHz 4-core 4GB mem 16GB SSD, TPM 2.0, 4G LTE-A Pro Gl (Discontinued)

Mfr # OM1208-8E-L-GLB
Zoro # G421705529
UPC # 843295106800
Country of Origin United States
Category Servers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OM1208-8E-L-GLB
Zoro #
G421705529
UPC #
843295106800
Country of Origin
United States

Dimensions

Height
1.7"
Width
8.7"
Depth
6.7"

Details

Item
Device Server
Input Voltage
120 V AC, 12 V DC, 230 V AC
Memory Technology
DDR3 SDRAM
Standard Memory
3.91 GB
Connectivity Technology
Wired/Wireless
Power Consumption
25 W
Network (RJ-45)
Yes
Total Number of Network Ports
10
Media Type Supported
Twisted Pair, Optical Fiber
Processor Speed
1.40 GHz
Network Standard
1000Base-X, 10/100/1000Base-T
Minimum Operating Temperature
41°F (5°C)
USB
Yes
Number of Network (RJ-45) Ports
8
Ethernet Technology
Gigabit Ethernet
Number of Serial Ports
8
Expansion Slot Type
SFP
Maximum Operating Temperature
122°F (50°C)
Number of USB Ports
4
Total Number of Expansion Slots
2
Serial Port
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.