Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

8S+8E, 1G Ram, 16G Flash (Discontinued)

  • Mfr # OM1208-8E
  • Zoro # G0176000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM1208-8E
Zoro #
G0176000
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.7 in
Depth
6.7 in
Width
8.7 in

Details

Item
Device Server
Standards
Emissions: EN 55022:2010, CISPR 22:2008, FCC Part 15 Subpart B:2015, ICES-003 Issue 5 (2014), AS/NZS CISPR 22:2009+A1:2010, EN 61000-3-2:2006/A2:2009,, EN 61000-3-3:2008 Immunity: EN 55024:2010, CISPR 24:2010, EN 61000-4-2:2009, EN 61000-4-3:2006+A2:2010, EN 61000-4-4:2004+A1:2010,, EN 61000-4-5:2006, EN 61000-4-6:2009, EN 61000-4-8:2010, EN 61000-4-11:2004 Other Agency Approvals: CE, UL 1950, TUV, C-Tick, Security features to support NERC CIP standards, FIPS 140-2 validated module Certificate #2473
Includes
OM1208-8E Device Server, (1) Rack Mount Kit , (1) DB9F-RJ45 Crossover , (4) Rubber Feet, (1) 12V Global Power Supply , Quick Start Flyer
Mounting
Rack-mountable
Voltage
230 V AC, 120 V AC
Number of Network (RJ-45) Ports
8
Media Type Supported
Twisted Pair
Input Voltage
120V AC
Series
OM1200
Network (RJ-45)
Yes
Number of Serial Ports
8
Number of USB Ports
4
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Storage Temperature
-40°F(-40°C) to +167°F(75°C)
Number of Expansion Slots
2
Management Port
Yes
Memory Technology
DDR3 SDRAM
Humidity
5% to 90%
Network Standard
1000Base-X
Serial Port
Yes
Operating Temp. Range
41°F (5°C) to 122°F (50°C)
USB
Yes
Mean Time Between Failures (MTBF)
100,000 hrs
Processor Manufacturer
AMD
Power Consumption
25 W
Max. Memory Supported
4 GB

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.