Zoro Homepage

AUTOMATION, 24SERIAL, 8GRAM, 64G, 1GBE SFP

  • Mfr # OM2224-24E-C14

  • Zoro # G716440647


product price: $7,513.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack Mount
Input Voltage
120 V AC, 230 V AC
Frequency
60 Hz, 50 Hz
Height
1.8 in
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM2224-24E-C14
Zoro #
G716440647
UPC #
843295000000
Country of Origin
United States

Dimensions

Height
1.8 in
Width
17.3 in

Details

Form Factor
Rack Mount
Input Voltage
120 V AC, 230 V AC
Frequency
60 Hz, 50 Hz
Item
Infrastructure Management Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.