Zoro Homepage

CM8100 32 serial 2 Eth Dual AC

  • Mfr # CM8132-C14

  • Zoro # G216488224


product price: $4,605.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Memory Standard
DDR4 SDRAM
Height
1.8 in
Media Type Supported
Twisted Pair
Standard Memory
1.95 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8132-C14
Zoro #
G216488224
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8 in
Width
17.3 in

Details

Ethernet Technology
10 Gigabit Ethernet
Memory Standard
DDR4 SDRAM
Media Type Supported
Twisted Pair
Standard Memory
1.95 GB
Number of Network (RJ-45) Ports
2
Number of Serial Ports
32
Maximum Memory Supported
32 GB
Device Type
Console Server
Plug/Connector Type
IEC 60320 C14
Item
Device Server
Form Factor
Rack-mountable
Processor Speed
1.60 MHz
Network (RJ-45)
Yes
USB
Yes
Serial Port
Yes
Input Voltage
120 V AC, 230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.