Opengear ACM7000-L Resilience Gateway - Remote Management, Remote Monitoring - TAA Compliant (Discontinued)
- Mfr # ACM7004-2-L
- Zoro # G9858478
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACM7004-2-L
Zoro #
G9858478
UPC #
843295102925
Country of Origin
Unknown
Dimensions
Width
5.1 in
Depth
4.7 in
Height
1.4 in
Details
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Mounting
Rail-mountable
Item
Infrastructure Management Equipment
Application
Remote Management
Includes
Series
ACM7000-L
Environmentally Friendly
Yes
Package Contents
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.