Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM1208-8E-L
Zoro #
G0178940
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
6.7 in
Height
1.7 in
Width
8.7 in
Details
Item
Device Server
Voltage
230 V AC, 120 V AC
Includes
OM1208-8E-L Device Server, (1) Rack Mount Kit , (1) DB9F-RJ45 Crossover , 4 x Rubber Feet, (1) 12V Global Power Supply , Quick Start Flyer, 2 x Cellular Antennas , (1) Cellular Antenna Extender with Magnetic Base
Number of Serial Ports
8
Serial Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Management Port
Yes
Ethernet Technology
Gigabit Ethernet
Number of USB Ports
4
Number of Network (RJ-45) Ports
8
Total Number of Expansion Slots
2
Memory Technology
DDR3 SDRAM
Power Consumption
25 W
Network (RJ-45)
Yes
Network Standard
1000Base-X, 10/100/1000Base-T
Maximum Memory Supported
4 GB
USB
Yes
Environmentally Friendly
Yes
Series
OM1200
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.