Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Openhouse Structured-Wire 12" Enclosure H312KIT

Structured-Wire 12" Enclosure (Discontinued)

  • Mfr # H312KIT
  • Zoro # G0429546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H312KIT
Zoro #
G0429546
UPC #
93863115752
Country of Origin
China

Dimensions

Height
12"

Details

Product Type
Structured Wiring Enclosure

Description

The Model H312KIT 12" Plastic Enclosure with Cover provides grid mounting space for Linear structured wiring components. The enclosure is ETL listed and features 19 grid inches of mounting capacity in two 9-1/2" columns. Structured wiring modules snap securely into the enclosure's mounting grid. Recommended enclosure for the M&S Systems DMC-10H Structured Wire Intercom Hub.The enclosure mounts in the wall between standard 16" spaced studs, or it can be surface mounted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.