Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Openhouse Structured-Wire 18" Enclosure H-318

Structured-Wire 18" Enclosure (Discontinued)

  • Mfr # H-318
  • Zoro # G0423106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-318
Zoro #
G0423106
UPC #
782644010361
Country of Origin
China

Dimensions

Width
14"
Height
18"

Details

Product Type
Structured Wiring Enclosure

Description

The Model H318 18" Enclosure provides grid mounting space for Linear structured wiring components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.