Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Openhouse Structured-Wire 36" Enclosure H336

Structured-Wire 36" Enclosure (Discontinued)

  • Mfr # H336
  • Zoro # G0316618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H336
Zoro #
G0316618
UPC #
782644009204
Country of Origin
China

Dimensions

Height
36"

Details

Material
Steel
Product Type
Structured Wiring Enclosure
Standards
UL Listed

Description

The Model H336 36" Enclosure provides grid mounting space for Linear structured wiring components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.