Hand, Hair and Body Wash, PK2
Mfr # 1405-04G
Zoro # G9577504
product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Fragrance
Floral
Size
1,000 ml
Requires Dispenser
Yes
Packaging Type
Cartridge
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1405-04G
Zoro #
G9577504
UPC #
859882006033
Country of Origin
United States
Dimensions
Size
1,000 ml
Container Size
1,000 mL
Details
Item
3-in-1 Body Wash, Hand Soap & Shampoo
Fragrance
Floral
Requires Dispenser
Yes
Packaging Type
Cartridge
Color
Green
Hygiene Properties
None
Uses Dispenser
Mfr. No. 1000-03G and 1000-04G
Form
Liquid
Ligature Resistant
Yes
Hygiene Series
OPS Vandal Proof
Hygiene Form
Foam
Formula
Liquid
Includes Grit
No
Product Type
Body Wash/Shampoo Combo
Application
General Skin Cleansing
Container Type
Cartridge
Manufacturer Dispenser Part Number
1015-01G
Series
OPS
NSF Rating
Not Rated
Description
OPS Hand, Hair & Body All in One Foaming Soap, Shave Cream & Condition, 1000ml, 2PK
- • Ultra-High-Yield Cartridges 5000 pumps per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.