Zoro Homepage

Paper Towel Dispenser, SS, Silver

  • Mfr # 1100-01G

  • Zoro # G714795862


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Pull
Paper Towel Type
Multifold
Core Dia.
None
Dispenser Material
Stainless Steel
Dispenser Capacity
(1000) Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100-01G
Zoro #
G714795862
UPC #
859882006200
Country of Origin
China

Dimensions

Core Dia.
None
Dispenser Width
10 1/8 in
Paper Towel Width
4 in
Dispenser Depth
3 7/8 in
Dispenser Height
14 in

Details

Item
Vandal Proof Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Multifold
Dispenser Material
Stainless Steel
Dispenser Capacity
(1000) Sheets
Automatic/Manual
Manual
Features
Portion Controlled Dispensing Slot Design Prevents More Than One Towel From Pulled at a Time
Dispenser Mounting
Wall
Compatible Mfg. Model Number
1260-01G
Batteries Required
No
Dispenser Color
Silver
Ligature Resistant
Yes
Warranty
Limited 1 yr Warranty Against Vandalism
Includes Batteries
No

Description

Vandal Proof Paper Towel Dispenser, Paper Towel Type Multifold, Manual, OPS, Pull, Stainless Steel, Paper Towel Width 4 in, Core Dia. None, Silver, Dispenser Mounting Wall, Dispenser Capacity (1000) Sheets, Dispenser Height 14 in, Dispenser Width 10 1/8 in, Dispenser Depth 3 7/8 in, Compatible Grainger Part Number 38TL03, Compatible Mfg. Model Number 1260-01G, Warranty Limited 1 yr Warranty Against Vandalism, Ligature Resistant Yes, Includes Batteries No, Batteries Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.