Zoro Homepage

Soap Dispenser, Plastic, Gloss, 1000mL

  • Mfr # 1000-04G

  • Zoro # G9796911


product price: $2.49
/ea

Key Features

Operation Mode
Manual
Refill Size
1000 mL
Finish
Gloss
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-04G
Zoro #
G9796911
UPC #
850103006054
Country of Origin
China

Dimensions

Refill Size
1000 mL
Height
10 3/4 in
Width
5 1/2 in
Depth
4 1/2 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Finish
Gloss
Mount Type
Wall
Material
Plastic
Color
White/Black
For Use With
Foam Soap
Features
Fits the OPS Soap/Sanitizer Proprietary Soap Cartridge
Refill Type
Cartridge

Description

Soap Dispenser, Color White/Black, Mount Type Wall, Material Plastic, Finish Gloss, Refill Size 1000 mL, Operation Mode Manual, Features Fits the OPS Soap/Sanitizer Proprietary Soap Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.