Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vandal Proof and Portion Controlled Toilet Tissue Dispenser

  • Mfr # 1220-01

  • Zoro # G912221439


product price: $186.89
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Color
Silver
Features
Last as Long as a Jumbo Tissue Roll, Portion Controlled Dispensing Slot Design Prevents More Than One Toilet Tissue From Pulled at a Time
Dispenser Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220-01
Zoro #
G912221439
UPC #
859882006422
Country of Origin
China

Dimensions

Dispenser Depth
3 in
Dispenser Width
9 1/2 in
Dispenser Height
8 3/4 in

Details

Item
Vandal Proof Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Color
Silver
Features
Last as Long as a Jumbo Tissue Roll, Portion Controlled Dispensing Slot Design Prevents More Than One Toilet Tissue From Pulled at a Time
Compatible Mfg. Model Number
1226-01
Dispenser Mounting
Wall
Toilet Paper Type
Sheets
Ligature Resistant
Yes
For Use With
#1226-01 toilet paper
Dispenser Capacity
800 individual Sheets
ADA Compliance
Yes
Warranty
1 yr

Description

OPS Vandal Proof & Portion Controlled Toilet Tissue Dispenser


  • • Unbreakable, Indestructible, Ligature Resistant
  • • Dispenses only one 2 ply toilet tissue at a time. This unique feature prevents guests from pulling out excessive sheets to throw on the floor or flood the toilet
  • • Uses the same key as other OPS Dispensers
  • • 800 Tissue Sheet Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.