Vandal Proof Soap Dispenser
Mfr # 1015-01G
Zoro # G1858151
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Operation Mode
Manual
Refill Size
1,000 mL
Finish
Matte
Mount Type
Wall
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015-01G
Zoro #
G1858151
UPC #
859882006002
Country of Origin
China
Dimensions
Refill Size
1,000 mL
Height
10 1/8 in
Width
5 1/2 in
Depth
4 1/2 in
Overall Width
5 1/2 in
Overall Depth
4 1/2 in
Overall Height
10 1/8 in
Details
Item
Soap Dispenser
Operation Mode
Manual
Finish
Matte
Mount Type
Wall
Material
Stainless Steel
Color
Silver
Series
OPS Vandal Proof
Form
Foam
Refill Type
Cartridge
Features
Indestructible & Suicide Resistant
Ligature Resistant
Yes
Standards
ADA Compliant
Product Type
Soap Dispenser
Description
- • Soap Cartridge Contents cannot be contaminated because the dispenser is securely locked
- • OPS Mounting System prevents our Dispensers from being torn off the wall
- • Uses the same key as other OPS Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.