Zoro Homepage

Barcode Scanner Lanyard, Black, XL

  • Mfr # 99013969

  • Zoro # G102666842


product price: $10.59
/ea

Key Features

Color
Black
Length
18 in, 27 in, 51 in
For Use With
Hand Held Scanners, Printers, Tablets, Test Equipment
Width
3/8 in, 1 in
Includes
Breakaway Connectors Release at 8-10 lbs of Load
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99013969
Zoro #
G102666842
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in, 27 in, 51 in
Width
3/8 in, 1 in
Size
XL

Details

Item
Barcode Scanner Lanyard
Color
Black
For Use With
Hand Held Scanners, Printers, Tablets, Test Equipment
Includes
Breakaway Connectors Release at 8-10 lbs of Load
Hardware Material
Nylon
Material
Nylon, Polyester
Line Material
Nylon
Product Type
Barcode Scanner Lanyard
Compatible Product Type
Hand Held Scanners, Printers, Tablets, Test Equipment

Description

Barcode Scanner Lanyard, Color Black, Finish Not Applicable, For Use With Hand Held Scanners, Printers, Tablets, Test Equipment, Hardware Material Nylon, Line Material Nylon, Width 3/8 in, 1 in, Length 18 in, 27 in, 51 in, Includes Breakaway Connectors Release at 8-10 lbs of Load, Material Nylon, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.