Barcode Scanner Lanyard, Black, XS
Mfr # 99013967
Zoro # G202666841
product price: $18.99
/eaKey Features
Color
Black
Length
4 in, 10 in, 23 in, 27 in
For Use With
Hand Held Scanners, Printers, Tablets, Test Equipment
Hardware Material
Nylon
Size
XS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99013967
Zoro #
G202666841
UPC #
-
Country of Origin
United States
Dimensions
Length
4 in, 10 in, 23 in, 27 in
Size
XS
Width
3/8 in, 1 in
Details
Item
Barcode Scanner Lanyard
Color
Black
For Use With
Hand Held Scanners, Printers, Tablets, Test Equipment
Hardware Material
Nylon
Material
Nylon, Polyester
Includes
Breakaway Connectors Release at 8-10 lbs of Load
Line Material
Nylon
Product Type
Barcode Scanner Lanyard
Compatible Product Type
Hand Held Scanners, Printers, Tablets, Test Equipment
Description
Barcode Scanner Lanyard, Color Black, Finish Not Applicable, For Use With Hand Held Scanners, Printers, Tablets, Test Equipment, Hardware Material Nylon, Line Material Nylon, Width 3/8 in, 1 in, Length 4 in, 10 in, 23 in, 27 in, Includes Breakaway Connectors Release at 8-10 lbs of Load, Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.