Barcode Scanner Sling, Black, S/M
Mfr # 99013989
Zoro # G302666840
product price: $29.59
/eaKey Features
Color
Black
Length
44 in, 82 in
For Use With
Hand Held Scanners, Printers, Tablets, Test Equipment
Width
1 in
Line Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99013989
Zoro #
G302666840
UPC #
-
Country of Origin
United States
Dimensions
Length
44 in, 82 in
Width
1 in
Size
S/M
Details
Item
Barcode Scanner Sling
Color
Black
For Use With
Hand Held Scanners, Printers, Tablets, Test Equipment
Line Material
Nylon
Hardware Material
Nylon
Includes
Breakaway Connectors Release at 8-10 lbs of Load
Material
Neoprene, Nylon, Polyester
Product Type
Barcode Scanner Sling
Compatible Product Type
Hand Held Scanners, Printers, Tablets, Test Equipment
Description
Barcode Scanner Sling, Color Black, Finish Not Applicable, For Use With Hand Held Scanners, Printers, Tablets, Test Equipment, Hardware Material Nylon, Line Material Nylon, Width 1 in, Length 44 in, 82 in, Includes Breakaway Connectors Release at 8-10 lbs of Load, Material Neoprene, Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.