Barcode Scanner Wrist Strap, Black
Mfr # 99013952
Zoro # G902666837
product price: $10.99
/eaKey Features
Color
Black
Length
8 in
Material
Elastic (strap)
Hardware Material
Elastic, Nylon
Line Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99013952
Zoro #
G902666837
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Width
1 in
Size
Universal
Details
Item
Barcode Scanner Wrist Strap
Color
Black
Material
Elastic (strap)
Hardware Material
Elastic, Nylon
Line Material
Nylon
Includes
Elastic Strap, Long Uni-Cord Loop Connector, Short Uni-Cord Loop Connector
Compatible Product Type
Motorola/Honeywell Style Scanners
Product Type
Barcode Scanner Wrist Strap
Description
Barcode Scanner Wrist Strap, Color Black, Diameter Not Applicable, Finish Not Applicable, Hardware Material Elastic, Nylon, Line Material Nylon, Width 1 in, Length 8 in, Includes Elastic Strap, Long Uni-Cord Loop Connector, Short Uni-Cord Loop Connector, Material Elastic (strap)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.