Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX-80NR
Zoro #
G2665756
UPC #
-
Country of Origin
Unknown
Dimensions
Height (In.)
9
Mounting Height (Ft.)
2.7 to 4
Depth (In.)
5
Width (In.)
2
Details
Item
PIR Detector
Coverage
80 x 3 Ft.
Current Consumption
3mA
Type
Wireless, Outdoor
Pulse Count
2 or 4
Alarm Output
Form C-Solid State Switch: 10VDC .01A Max
IP Rating
IP 55
Mounting
Wall/Post
Input Power
3 to 9VDC Battery
Operating Temp.
-4 F to 122 F
Detection Zones
4 (2 On Each Side)
Color
Ivory
Description
PIR Detector, Wireless, Outdoor, Height 9 In., Width 2 In., Depth 5 In., Ivory, Coverage 80 x 3 Ft, Detection Zones 4 (2 On Each Side), Mounting Height 2.7 to 4 Ft., Wall/Post Mounting, Pulse Count 2 or 4, Input Power 3 - 9VDC Alkaline or Lithium Battery, Current Consumption 3mA, Alarm Output Form C-Solid State Switch: 10VDC .01A Max, IP Rating IP 55, Operating Temp. -4 F to 122 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.