
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M60034EA
Zoro #
G405736747
UPC #
739470000349
Country of Origin
United States
Dimensions
Roll Length
800"
Length
6.75"
Width
6"
Details
Item
Towels & Wipes
Material
Cotton; Polyester
Color
White
Number of Sheets
160
Ply
1
Fragrance
Unscented
Application
Cleaning; Disinfecting; Sanitizing
Primary Chemical
Isopropyl Alcohol
Standards
EPA Reg. No. 70144-4; EPA List N
Wipes Application
Brass; Copper; Hard Nonporous Surfaces; Plastic
Paper Towel Type
Disinfecting Wipes
Recommended For
Bacteria; ESKAPE; ESKAPE MDRO; Fungus; Grime; Mycobacterium Tuberculosis; Soil; Viruses
Packaging Type
Canister
Used On
Brass; Copper; Hard Nonporous Surfaces; Plastic
Wipes per Container
160
For Use On
Bacteria; ESKAPE; ESKAPE MDRO; Fungus; Grime; Mycobacterium Tuberculosis; Soil; Viruses
Net Weight
1.81 lbs
Description
Virtually scent-free, low-alcohol broad-spectrum disinfectant formula works fast—just one-minute of contact time to disinfect. Powerful scrubbing surface helps you quickly, and effectively, clean as you sanitize. This product has been proven effective on ESKAPE and ESKAPE MDRO organisms. Safe for all clinical surfaces including acrylic, aluminum, brass, chrome, copper, stainless steel, polyethylene and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.