
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M60034
Zoro #
G005736765
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
800"
Length
6.75"
Width
6"
Details
Item
Towels & Wipes
Material
Cotton; Polyester
Color
White
Number of Sheets
160
Ply
1
Fragrance
Unscented
Paper Towel Type
Disinfecting Wipes
Net Weight
24.2 lbs
Used On
Hard Nonporous Surfaces
Wipes per Container
160
For Use On
Bacteria; ESKAPE; ESKAPE MDRO; Fungus; Grime; Mycobacterium Tuberculosis; Soil; Viruses
Application
Cleaning; Disinfecting; Sanitizing
Standards
EPA Reg. No. 70144-4; EPA List N
Wipes Application
Hard Nonporous Surfaces
Primary Chemical
Isopropyl Alcohol
Recommended For
Bacteria; ESKAPE; ESKAPE MDRO; Fungus; Grime; Mycobacterium Tuberculosis; Soil; Viruses
Packaging Type
Canister
Description
Virtually scent-free, low-alcohol broad-spectrum disinfectant formula works fast—just one-minute of contact time to disinfect. Powerful scrubbing surface helps you quickly, and effectively, clean as you sanitize. This product has been proven effective on ESKAPE and ESKAPE MDRO organisms. Safe for all clinical surfaces including acrylic, aluminum, brass, chrome, copper, stainless steel, polyethylene and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.