Zoro Homepage

3L410 V-Belt, 41 in Outside Length, 3/8 in Top Width

  • Mfr # 3L410

  • Zoro # G506603252


product price: $14.15
/ea

Key Features

Industry Number
3L410
Outside Length
41 in
Top Width
3/8 in
Material
Fabric Cover, Polyester Cords, Rubber Body
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L410
Zoro #
G506603252
UPC #
4014486301434
Country of Origin
United States

Dimensions

Outside Length
41 in
Top Width
3/8 in

Details

Item
V-Belt
Industry Number
3L410
Material
Fabric Cover, Polyester Cords, Rubber Body
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
Temp. Range
-22 to 194°F
Standards
ARPM

Description

V-belt; 3L Series; 41" Outside Length; 3/8" Width; 1 Band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.