Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optibelt Belt, Synchronous; 1/2 Inch Pitch; 75" Pitch Len 750DH100

Belt, Synchronous; 1/2 Inch Pitch; 75" Pitch Len (Discontinued)

  • Mfr # 750DH100
  • Zoro # G106603492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750DH100
Zoro #
G106603492
UPC #
4044978536112
Country of Origin
United States

Description

Synchronous Belt; 1/2 Inch Pitch; 75" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.