Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optibelt Belt, Variable Speed; 27 Degree Angle; 850MM Pitch Len; 37MM Belt Wid 37X10X850

Belt, Variable Speed; 27 Degree Angle; 850MM Pitch Len; 37MM Belt Wid (Discontinued)

  • Mfr # 37X10X850
  • Zoro # G306603308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37X10X850
Zoro #
G306603308
UPC #
4014486197808
Country of Origin
United States

Description

Variable Speed Belt; 27 Degree Angle; 850MM Pitch Length; 37MM Belt Width; 912.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.