Shop OPTIBELT
See all product information
Create Account
V-Belt, 10X765, Z, NR, 31-1/2 in, 0.39 in Top Width
- Mfr # 10X765
- Zoro # G006603011
product price:Â
$
9.55
/ea
Key Features
V-Belt Section
Z
Industry Number
10X765
Number of Ribs
1
Top Width
0.39 in
Outside Length
31-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X765
- Zoro #
- G006603011
- UPC #
- 4014486031782
- Country of Origin
- Germany
- Item
- V-Belt
- V-Belt Section
- Z
- Industry Number
- 10X765
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 0.39 in
- Outside Length
- 31-1/2 in
Description
V-belt; Z Series; 31-1/2" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.