Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optibelt V-Belt; 3V Series; V-Belt Cogged Style; 1 Band 3VX670XEP

V-Belt; 3V Series; V-Belt Cogged Style; 1 Band (Discontinued)

  • Mfr # 3VX670XEP
  • Zoro # G906603401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX670XEP
Zoro #
G906603401
UPC #
4044978161598
Country of Origin
United States

Description

V-belt; 3VX Belt Series; Cogged; 67" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.