Shop OPTIBELT
See all product information
Create Account
V-Belt, Optibelt LD, 4L430, 4L, NR, 43 in, 1/2 in Top Width
Mfr # 4L430
Zoro # G806603174
product price:Â
$
14.85
/ea
Key Features
Belt Series
Optibelt LD
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Outside Length
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4L430
- Zoro #
- G806603174
- UPC #
- 4014486302004
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 43 in
Details
- Item
- V-Belt
- Belt Series
- Optibelt LD
- V-Belt Section
- 4L
- Industry Number
- 4L430
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Standards
- ARPM
- Features
- Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
Description
V-belt; 4L Series; 43" Outside Length; 1/2" Width; 1 Band
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov