Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optibelt V-Belt; 5V Series; V-Belt Banded Cogged Style; 5 Bands 5/5VX950

V-Belt; 5V Series; V-Belt Banded Cogged Style; 5 Bands (Discontinued)

  • Mfr # 5/5VX950
  • Zoro # G006603493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/5VX950
Zoro #
G006603493
UPC #
4014486284836
Country of Origin
United States

Description

V-belt; 5V Series; Banded Cogged; 95" Outside Length; 3-1/8" Width; 5 Bands; Polyester Tensile Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.