Shop OPTIBELT
See all product information
Create Account
V-Belt, RB, 540J4, J, 54 in, 3/8 in Top Width
- Mfr # 540J4
- Zoro # G306603179
product price:Â
$
16.85
/ea
Key Features
Belt Series
RB
V-Belt Section
J
Industry Number
540J4
Number of Ribs
4
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540J4
- Zoro #
- G306603179
- UPC #
- 4014486115185
- Country of Origin
- Mexico
Dimensions
- Top Width
- 3/8 in
- Outside Length
- 54 in
Details
- Item
- V-Belt
- Belt Series
- RB
- V-Belt Section
- J
- Industry Number
- 540J4
- Number of Ribs
- 4
- Reinforcing Cord Material
- Polyester
Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 54" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.