Shop OPTIBELT
See all product information
Create Account
V-Belt, RB, 765L8, L, 76-1/2 in, 1-1/2 in Top Width
- Mfr # 765L8
- Zoro # G506603207
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Belt Series
RB
V-Belt Section
L
Industry Number
765L8
Number of Ribs
8
Top Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 765L8
- Zoro #
- G506603207
- UPC #
- 4014486134247
- Country of Origin
- United States
Dimensions
- Top Width
- 1-1/2 in
- Outside Length
- 76-1/2 in
Details
- Item
- V-Belt
- Belt Series
- RB
- V-Belt Section
- L
- Industry Number
- 765L8
- Number of Ribs
- 8
- Reinforcing Cord Material
- Polyester
Description
Poly-V Belt; L Series; 3/16 Inch Pitch; 76-1/2" Pitch Length; 1-1/2" Belt Width; 8 Bands; Polyester Tensile Material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov