Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Opticam Fiber Optic Cleaning Supplies FCLEANKIT

Fiber Optic Cleaning Supplies (Discontinued)

  • Mfr # FCLEANKIT
  • Zoro # G2276340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCLEANKIT
Zoro #
G2276340
UPC #
074983717873
Country of Origin
United States

Details

Item
Fiber Optic Cleaning Supplies
For Use With
Field Polish Kits
Features
Replenishes Exact Same Cleaning Consumables
Includes
Fiber Optic Clean Up Book, Marking Pen, Pack of Fiber Swabs, Pack of Fiber Wipes
Connector Type
LC/SC/ST
Standards
RoHS Compliant
Accessory Type
Fiber Optic Cleaning Supplies
Product Type
Cleaning Consumables Kit

Description

Fiber Optic Cleaning Supplies, For Use With Field Polish Kits, Product Type Cleaning Consumables Kit, Includes Fiber Optic Clean Up Book, Marking Pen, Pack of Fiber Swabs, Pack of Fiber Wipes, Features Replenishes Exact Same Cleaning Consumables, Standards RoHS Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.