Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Field Polish 1.6/2mm Boot, Aqua, PK10

  • Mfr # FMCBT2AQ-X

  • Zoro # G2573387


product price: $35.59
/pk 10, $3.56/ea
Sold in multiples of 10 for $355.90

Key Features

Connector Type
LC
Connector Application
Fiber Optic
Color
Aqua
T568 Standard
T568B
For Use With
FSTMCXAQ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMCBT2AQ-X
Zoro #
G2573387
UPC #
074983641611
Country of Origin
United States

Details

Item
Relief Boot
Connector Type
LC
Connector Application
Fiber Optic
Color
Aqua
T568 Standard
T568B
For Use With
FSTMCXAQ
Features
Pre-Polished
Optical Fiber Type
OM3, OM4
Compatible Number of Fibers
Simplex
Compatible Wire Material
Fiber Optic
Product Type
Relief Boot

Description

Relief Boot, Connector Type LC, Color Aqua, Features Pre-Polished, Product Type Relief Boot, Optical Fiber Type OM3, OM4, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, T568 Standard T568B, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.