Field Polish 1.6/2mm Boot, Black, PK10
Mfr # FMCBT2BL-X
Zoro # G2573378
product price: $32.99
/pk 10, $3.30/eaSold in multiples of 10 for $329.90
Key Features
Connector Type
LC
Connector Application
Fiber Optic
Color
Black
T568 Standard
T568B
Optical Fiber Type
OM2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMCBT2BL-X
Zoro #
G2573378
UPC #
074983391899
Country of Origin
United States
Details
Item
Relief Boot
Connector Type
LC
Connector Application
Fiber Optic
Color
Black
T568 Standard
T568B
Optical Fiber Type
OM2
Features
Pre-Polished
Compatible Number of Fibers
Simplex
Compatible Wire Material
Fiber Optic
Product Type
Relief Boot
For Use With
FSTMC5BL
Description
Relief Boot, Connector Type LC, Color Black, Features Pre-Polished, Product Type Relief Boot, Optical Fiber Type OM2, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, T568 Standard T568B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.