Zoro Homepage

Field Polish 1.6/2mm Boot, Blue, PK10

  • Mfr # FSCBT2BU-X

  • Zoro # G2573405


product price: $41.45
/pk 10, $4.15/ea
Sold in multiples of 10 for $414.50

Key Features

Connector Type
SC
Connector Application
Fiber Optic
Color
Blue
T568 Standard
T568B
Features
Pre-Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSCBT2BU-X
Zoro #
G2573405
UPC #
074983391905
Country of Origin
United States

Details

Item
Relief Boot
Connector Type
SC
Connector Application
Fiber Optic
Color
Blue
T568 Standard
T568B
Features
Pre-Polished
For Use With
FSTSCBU
Optical Fiber Type
OS1, OS2
Compatible Number of Fibers
Simplex
Compatible Wire Material
Fiber Optic
Product Type
Relief Boot

Description

Relief Boot, Connector Type SC, Color Blue, Features Pre-Polished, Product Type Relief Boot, Optical Fiber Type OS1, OS2, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, T568 Standard T568B, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.