Field Polish 1.6/2mm Boot, Ivory, PK10
Mfr # FMCBT2EI-X
Zoro # G2573369
product price: $35.59
/pk 10, $3.56/eaSold in multiples of 10 for $355.90
Key Features
Connector Type
LC
Connector Application
Fiber Optic
Color
Ivory
T568 Standard
T568B
Features
Pre-Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMCBT2EI-X
Zoro #
G2573369
UPC #
074983126774
Country of Origin
United States
Details
Item
Relief Boot
Connector Type
LC
Connector Application
Fiber Optic
Color
Ivory
T568 Standard
T568B
Features
Pre-Polished
For Use With
FSTMC6EI
Optical Fiber Type
OM1
Product Type
Relief Boot
Compatible Number of Fibers
Simplex
Compatible Wire Material
Fiber Optic
Description
Relief Boot, Connector Type LC, Color Ivory, Features Pre-Polished, Product Type Relief Boot, Optical Fiber Type OM1, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, T568 Standard T568B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.