Zoro Homepage

Field Polish 3mm Boot, Black, PK10

  • Mfr # FMCBT3BL-X

  • Zoro # G2573341


product price: $36.65
/pk 10, $3.67/ea
Sold in multiples of 10 for $366.50

Key Features

Connector Type
LC
Connector Application
Fiber Optic
Color
Black
T568 Standard
T568B
For Use With
FSTMC5BL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMCBT3BL-X
Zoro #
G2573341
UPC #
074983391936
Country of Origin
United States

Details

Item
Relief Boot
Connector Type
LC
Connector Application
Fiber Optic
Color
Black
T568 Standard
T568B
For Use With
FSTMC5BL
Features
Pre-Polished
Optical Fiber Type
OM2
Product Type
Relief Boot
Compatible Number of Fibers
Simplex
Compatible Wire Material
Fiber Optic

Description

Relief Boot, Connector Type LC, Color Black, Features Pre-Polished, Product Type Relief Boot, Optical Fiber Type OM2, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, T568 Standard T568B, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.