Field Polish 3mm Boot, Blue, PK10
Mfr # FSCBT3BU-X
Zoro # G2573396
product price: $33.49
/pk 10, $3.35/eaSold in multiples of 10 for $334.90
Key Features
Connector Type
LC
Connector Application
Fiber Optic
Color
Blue
T568 Standard
T568B
For Use With
FSTSCBU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSCBT3BU-X
Zoro #
G2573396
UPC #
074983391943
Country of Origin
United States
Details
Item
Relief Boot
Connector Type
LC
Connector Application
Fiber Optic
Color
Blue
T568 Standard
T568B
For Use With
FSTSCBU
Features
Pre-Polished
Optical Fiber Type
OS1, OS2
Product Type
Relief Boot
Compatible Number of Fibers
Simplex
Compatible Wire Material
Fiber Optic
Description
Relief Boot, Connector Type LC, Color Blue, Features Pre-Polished, Product Type Relief Boot, Optical Fiber Type OS1, OS2, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, T568 Standard T568B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.