Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Opticam Connector, Duplex, LC, Aqua, OM3/4

  • Mfr # FLCDMCXAQY

  • Zoro # G5686983


product price: $50.95
/ea
Sold in multiples of 10 for $509.50

Key Features

Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
2
Color
Aqua
Wire Type
OM3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCDMCXAQY
Zoro #
G5686983
UPC #
074983047420
Country of Origin
Costa Rica

Details

Item
Opticam Connector
Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
2
Color
Aqua
Wire Type
OM3/4
Simplex/Duplex
Duplex
Standards
RoHS Compliant, TIA/EIA-604 FOCIS-10
Features
Pre-Polished
Optical Fiber Type
OM3, OM4, OM5
Compatible Wire Material
Fiber Optic
Product Type
Connector
Compatible Number of Fibers
Duplex

Description

Opticam Connector, Connector Type LC, Color Aqua, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM3, OM4, OM5, Compatible Number of Fibers Duplex, Number of Positions 2, Compatible Wire Material Fiber Optic, Standards RoHS Compliant, TIA/EIA-604 FOCIS-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.