Opticam Connector, Duplex, LC, Blue, OS1/2
Mfr # FLCDSCBUY
Zoro # G5601312
product price: $51.95
/eaSold in multiples of 10 for $519.50
Key Features
Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
2
Color
Blue
Simplex/Duplex
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLCDSCBUY
Zoro #
G5601312
UPC #
074983175963
Country of Origin
Costa Rica
Details
Item
Opticam Connector
Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
2
Color
Blue
Simplex/Duplex
Duplex
Wire Type
OS1/2
Standards
RoHS Compliant, TIA/EIA-604 FOCIS-10
Optical Fiber Type
OS1, OS2
Features
Pre-Polished
Compatible Number of Fibers
Duplex
Product Type
Connector
Compatible Wire Material
Fiber Optic
Description
Opticam Connector, Connector Type LC, Color Blue, Features Pre-Polished, Product Type Connector, Optical Fiber Type OS1, OS2, Compatible Number of Fibers Duplex, Number of Positions 2, Compatible Wire Material Fiber Optic, Standards RoHS Compliant, TIA/EIA-604 FOCIS-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.